Beli punch hole di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Joyko Paper Hole Punch (Perforator / Pembolong)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp8.900

  2. Kenmaster Plas Chamois (Lap Kanebo)
    Rating:
    97% of 100
    (21)
    Mulai

    Rp12.900

    Kenmaster Plas Chamois (Lap Kanebo)
    Deskripsi:
    Lap kenebo Kenmaster dengan berdaya serap tinggi sehingga dapat membersihkan air, debu dan kotoran. Menyerap air tanpa menetes, tahan terhadap minyak, kotoran, deterjen ringan dan netral. Sumber yang halus untuk penyerapan super - bagus untuk kaca, lapisan krom, dan roda. Aman pada semua cat termasuk bahan mantel.
  3. Kenko Paper Hole Punch (Perforator)
    Rating:
    94% of 100
    (14)
    Mulai

    Rp14.900

  4. General Hole Making Punch
    Mulai

    Rp1.099.900

    General Hole Making Punch
    Deskripsi:
    These sets include multiple arch punches in different tip sizes to make different-sized holes. The opening behind the head of arch punches allows visibility to position the punch and access to clear material plugs from the head. Their sharp, tapered cutting edge cuts cleanly through soft materials such as rubber, plastic, leather, cardboard, and light-gauge sheet metal. They are typically struck on their shank with a soft-face hammer or mallet to make the puncture. 
    atribut:
    • UNSPSC: 27111505
    • Measurement Type: SAE
    • Tether Ready: No
    • Tip Type: Hollow
  5. FATOOLS Hollow Punch
    Mulai

    Rp81.900

    FATOOLS Hollow Punch
    atribut:
    • Size (mm): 13
  6. Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)
    Mulai

    Rp479.900

    Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)
    atribut:
    • Specification: Depth adjustment gauge (3 phase), and the horizontal gauge (A4 4 hole corresponding function)
    • Material: Base handle side gauge: iron plate, bottom: Play PE, depth gauge adjustment: Play ABS
    • Color: Blue
    • Weight (g): 910
    • Dimensions (Width W x Depth D x Height H) (mm): 111x171x151
    • Drilling Capability: 42 sheets (4.0mm)
  7. Kennedy Wad Hollow Punch
    Mulai

    Rp37.900

    Kennedy Wad Hollow Punch
    Deskripsi:
    Manufactured from hardened carbon steel. Through body ejection of the punched material makes them ideal for punching clean edged holes in leather, wood, plastics, card and paper.
    atribut:
    • Head Shape: Round
    • Tip Material: Carbon Steel
    • Handle Material: Carbon Steel
    • Compatible Cutting Material: Card Leather Paper Plastic Wood
  8. Wipro Tang Plong Kulit
    Rating:
    90% of 100
    (2)
    Mulai

    Rp6.900

  9. TRUSCO Belt Punch
    62%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp67.900

    TRUSCO Belt Punch
    Deskripsi:
    Cannot be used to create drilling in metals.Dimensional errors may appear to some extent depending on material and thickness of item to be pulled out.
    atribut:
    • Material: Carbon Steel
    • Purpose of Use: Drilling into belts, leather, vinyl, rubber, paper, cloth and so on.
  10. GENERAL TOOLS Hole Making Punch
    Mulai

    Rp349.900

    GENERAL TOOLS Hole Making Punch
    Deskripsi:
    The opening behind the head of arch punches allows visibility to position the punch and access to clear material plugs from the head. Their sharp, tapered cutting edge cuts cleanly through soft materials such as rubber, plastic, leather, cardboard, and sheet metal. They are typically struck on their shank with a soft-face hammer or mallet to make the puncture.
    atribut:
    • UNSPSC: 27111505
    • Material Applications: Canvas; CardboardLeather; Plastic; Rubber; Sheet Metal
    • Measurement Type: SAE
    • Punch Type: Arch Punch
    • Shank Shape: Hexagon
    • Tether Ready: No
    • Tip Type: Hollow
  11. FACOM Punch Kit
    Mulai

    Rp549.900

  12. Snap-on Pin Punch Set Metric
    Mulai

    Rp4.399.900

    Snap-on Pin Punch Set Metric
    atribut:
    • Country of Origin: USA
Daftar Harga punch hole Terbaru October 2026
KAMEKURA Mesin Pelubang Hidrolik Manual Power Man JuniorRp7.699.900
Joyko Paper Hole Punch (Perforator / Pembolong)Rp8.900
Nakabayashi Paper Hole Punch 2 Hole (Perforator / Pembolong)Rp82.900
Deli Paper Hole Punch 2 Hole (Perforator / Pembolong)Rp39.900
Kenmaster Plas Chamois (Lap Kanebo)Rp12.900
Kenko Paper Hole Punch (Perforator)Rp14.900
General Hole Making PunchRp1.099.900
FATOOLS Hollow PunchRp81.900
Open Industries Paper Hole Punch Blue 2 Hole (Perforator / Pembolong)Rp479.900
Kennedy Wad Hollow PunchRp37.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)